Check Availability
  • EATON 

    25 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 3/4"

  • Item # 44ZF42
  • Mfr. Model # H036312BK-100-25-MF
25 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eaton® Puma™ petroleum transfer hose is reinforced with fiber cord, steel helix, and anti-static wire. Ideal for use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.
Show More Close
 

Technical Specifications

Item # 44ZF42
Mfr. Model # H036312BK-100-25-MF
UNSPSC #40142007
Catalog Page 2532
Shipping Weight 10.4 lbs
Country of Origin Turkey *
Item Smooth Cover Gasoline Hose
Type - Gasoline Hose Smooth Cover Gasoline Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 3/4"
Length - Gasoline Hose 25 ft.
Fitting Size 3/4"
Fitting Type (M) & (F)NPSM
Tube Material - Gasoline Hose Vinyl Nitrile
Couplers Aluminum M and F NPSM
Outside Dia. 1-1/8"
Color Black
Max. Pressure - Gasoline Hose 150 psi
Temp. Range -40 Degrees to 180 Degrees F
Fitting Material Aluminum
Cover Material Vinyl Nitrile
Reinforcement Synthetic Fiber, Dual Helical Wires
* This product's country of origin is subject to change

Compliance and Restrictions