Check Availability
  • EATON 

    24VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps

  • Item # 6HGU1
  • Mfr. Model # CN55NN3T
24VAC NEMA Magnetic Contactor; No. of Poles: 3, Reversing: Yes, 135 Full Load Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Contactors
• Eaton Freedom Series NEMA contactor 3-pole, 600 VAC Enclosures not included
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6HGU1
Mfr. Model # CN55NN3T
UNSPSC #39121529
Shipping Weight 41.65 lbs
Country of Origin Dominican Republic *
Item NEMA Magnetic Contactor
Full Load Amps 135
Coil Volts 24VAC
NEMA Contactor Size 4
Reversing Yes
HP @ 3 Phase - 208V 40
HP @ 3 Phase - 240V 50
HP @ 3 Phase - 480V 100
HP @ 3 Phase - 575V 100
Number of Poles 3
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NO/1NC
Hz 50/60
Height 15.63"
Width 17.1"
Depth 9.5"
Frame / Series / Class / Code Series Freedom, Code B1, Frame 180mm
Standards UL File Number E1491, CSA File Number LR353
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.