Check Availability
  • EATON 

    22mm LED 1NO Illuminated Push Button with Maintained Action, Green

  • Item # 20AY22
  • Mfr. Model # C22-DRLH-G-K10-120
22mm LED 1NO Illuminated Push Button with Maintained Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This field-convertible maintained pushbutton features an all-in-one design. It helps you reduce inventory and increase functionality.
Show More Close
 

Technical Specifications

Item # 20AY22
Mfr. Model # C22-DRLH-G-K10-120
UNSPSC #39121512
Catalog Page 241
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Illuminated Push Button
Size 22mm
Action Maintained
Type of Operator Extended Button
Basic Material Plastic
Head Material Polycarbonate
Contact Form 1NO
Bezel Silver Coated Polycarbonate
Color Green
Lamp Module Voltage 120VAC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 120
Contact Rating 4A @ 250VAC
NEMA Contact Rating Designation A600
Number of Operators 1
NEMA Rating 1, 3, 4X, 12, 13
IP Rating 67, 69K
Standards UL, CSA, CE, CCC, IEC 60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms