Check Availability
  • EATON 

    22mm LED 1NC Illuminated Push Button with Maintained / Momentary Action, Red

  • Item # 20AX67
  • Mfr. Model # C22-DLH-R-K01-24
22mm LED 1NC Illuminated Push Button with Maintained / Momentary Action, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This field-convertible maintained pushbutton features an all-in-one design. It helps you reduce inventory and increase functionality.
Show More Close
 

Technical Specifications

Item # 20AX67
Mfr. Model # C22-DLH-R-K01-24
UNSPSC #39121512
Catalog Page 241
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Illuminated Push Button
Size 22mm
Action Maintained / Momentary
Type of Operator Extended Button
Basic Material Plastic
Head Material Polycarbonate
Contact Form 1NC
Bezel Silver Coated Polycarbonate
Color Red
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 24
Contact Rating 4A @ 250VAC
NEMA Contact Rating Designation A600
Number of Operators 1
NEMA Rating 1, 3, 4X, 12, 13
IP Rating 67, 69K
Standards UL, CSA, CE, CCC, IEC 60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms