Check Availability
  • EATON 

    208/240VAC Definite Purpose Contactor; No. of Poles 1, 25 Full Load Amps-Inductive

  • Item # 49C059
  • Mfr. Model # C25CNB125B
208/240VAC Definite Purpose Contactor; No. of Poles 1, 25 Full Load Amps-Inductive Definit Prpose Cntactr,208/240VAC,25A,1P Definit Prpose Cntactr,208/240VAC,25A,1P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49C059
Mfr. Model # C25CNB125B
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.55 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 30
Full Load Amps-Inductive 25
Coil Volts 208/240VAC
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
Height 3.19"
Width 1.97"
Depth 2.32"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Series F1
Includes Shunt, Metal Mounting Plate, Binding Head Screw with Quick Connect Terminals
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.