Check Availability
  • EATON 

    20 ft. Nitrile Oilfield Suction Gasoline Hose, 1-1/2"

  • Item # 45CV37
  • Mfr. Model # EHP009-24-20-ALCE
20 ft. Nitrile Oilfield Suction Gasoline Hose, 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CV37
Mfr. Model # EHP009-24-20-ALCE
UNSPSC #40142007
Shipping Weight 25.0 lbs
Country of Origin Turkey *
Item Oilfield Suction Gasoline Hose
Type - Gasoline Hose Oilfield Suction Gasoline Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 1-1/2"
Length - Gasoline Hose 20 ft.
Fitting Size 1-1/2"
Fitting Type M x F Cam and Groove
Tube Material - Gasoline Hose Nitrile
Outside Dia. 1-25/32"
Color Black
Max. Pressure - Gasoline Hose 450 psi
Temp. Range -22 Degrees to 176 Degrees F
Fitting Material Aluminum
Cover Material Synthetic Rubber
Reinforcement Synthetic Textile with Dual Steel Helix
Meets RMA Class A
* This product's country of origin is subject to change

Compliance and Restrictions