Check Availability
  • EATON 

    20 ft. NBR Heavy Duty Petroleum Hose, 4"

  • Item # 45CV54
  • Mfr. Model # EHP522-64-20-CC
20 ft. NBR Heavy Duty Petroleum Hose, 4"
Qty
  • Web Price
    $1,368.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CV54
Mfr. Model # EHP522-64-20-CC
UNSPSC #40142007
Shipping Weight 82.0 lbs
Country of Origin Turkey *
Item Heavy Duty Petroleum Hose
Type - Gasoline Hose Heavy Duty Petroleum Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 4"
Length - Gasoline Hose 20 ft.
Fitting Size 4"
Fitting Type F x F Cam and Groove
Tube Material - Gasoline Hose NBR
Outside Dia. 4-23/32"
Color Black
Max. Pressure - Gasoline Hose 900 psi
Temp. Range -31 Degrees to 158 Degrees F
Fitting Material Aluminum
Cover Material NBR
Reinforcement Synthetic Textile with Dual Steel Helix
Meets RMA Class A
* This product's country of origin is subject to change

Compliance and Restrictions