Check Availability
  • EATON 

    20 ft. NBR Fuel Transfer Gasoline Hose, 6"

  • Item # 45CV36
  • Mfr. Model # EHP50096-20-ALCE
20 ft. NBR Fuel Transfer Gasoline Hose, 6"
Qty
  • Web Price
    $1,510.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CV36
Mfr. Model # EHP50096-20-ALCE
UNSPSC #40142007
Shipping Weight 125.0 lbs
Country of Origin Turkey *
Item Fuel Transfer Gasoline Hose
Type - Gasoline Hose Fuel Transfer Gasoline Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Gasoline Hose 6"
Length - Gasoline Hose 20 ft.
Fitting Size 6"
Fitting Type M x F Cam and Groove
Tube Material - Gasoline Hose NBR
Outside Dia. 6-11/16"
Color Black
Max. Pressure - Gasoline Hose 450 psi
Temp. Range -31 Degrees to 158 Degrees F
Fitting Material Aluminum
Cover Material NBR
Reinforcement Synthetic Textile with Dual Steel Helix
Meets RMA Class A
* This product's country of origin is subject to change

Compliance and Restrictions