Check Availability
  • EATON 

    1NO/2NC Magnetically Actuated Safety Interlock Switch, 6-Pin Micro, 0.4 ft. Cable Length

  • Item # 45MZ37
  • Mfr. Model # RS2R-12-Q6
1NO/2NC Magnetically Actuated Safety Interlock Switch, 6-Pin Micro, 0.4 ft. Cable Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MZ37
Mfr. Model # RS2R-12-Q6
UNSPSC #39121501
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Magnetically Actuated Safety Interlock Switch
Series RS
Switch Width 1.03"
Switch Height 2.04"
Switch Depth 0.51"
Switch Dia. 1.18"
Contact Form 1NO/2NC
DC Contact Rating 0.3A @ 24V
Operating Temp. Range 14 Degrees to 131 Degrees F
Termination Type 6-Pin Micro
Cable Length 0.4 ft.
NEMA Rating 1, 12, 13
IP Rating 67
On Sensing Distance 0.31"
Off Sensing Distance 0.75"
Body Material Advanced Polymer
Description/Special Features Non-Contact Reed Switch
Standards UL, cUL, ISO 13849, TUV, IEC 61508, CE, Up to SIL 3, IEC 61508
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms