Check Availability
  • EATON 

    150 ft. UHMW-PE Chemical Hose, Purple

  • Item # 45CW45
  • Mfr. Model # H059964-150
150 ft. UHMW-PE Chemical Hose, Purple
Qty
  • Web Price
    $8,371.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CW45
Mfr. Model # H059964-150
UNSPSC #40142007
Shipping Weight 339.0 lbs
Country of Origin USA *
Item Chemical Hose
Type - Chemical Hose Chemical Hose
Coupled Assembly / Bulk Bulk
Inside Dia. - Chemical Hose 4"
Length - Chemical Hose 150 ft.
Outside Dia. 4-43/64"
Color Purple
Max. Pressure - Chemical Hose 175 psi
Temp. Range -40 Degrees to 250 Degrees F
Bend Radius 9.5"
Safety Factor 4:1
Tube Material - Chemical Hose UHMW-PE
Cover Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions