Check Availability
  • EATON 

    150 ft. EPDM Chemical Hose, Yellow

  • Item # 45CW18
  • Mfr. Model # H969932-150
150 ft. EPDM Chemical Hose, Yellow
Qty
  • Web Price
    $4,868.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CW18
Mfr. Model # H969932-150
UNSPSC #40142007
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Chemical Hose
Type - Chemical Hose Chemical Hose
Coupled Assembly / Bulk Bulk
Inside Dia. - Chemical Hose 2"
Length - Chemical Hose 150 ft.
Outside Dia. 2-11/16"
Color Yellow
Max. Pressure - Chemical Hose 2400 psi
Temp. Range -40 Degrees to 300 Degrees F
Bend Radius 16"
Safety Factor 4:1
Tube Material - Chemical Hose EPDM
Cover Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions