This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EATON 

    150 ft. EPDM Chemical Hose, Yellow

  • Item # 45CW14
  • Mfr. Model # H034548-150
150 ft. EPDM Chemical Hose, Yellow

Technical Specifications

Item # 45CW14
Mfr. Model # H034548-150
UNSPSC #40142007
Shipping Weight 480.0 lbs
Country of Origin USA *
Item Chemical Hose
Type - Chemical Hose Chemical Hose
Coupled Assembly / Bulk Bulk
Inside Dia. - Chemical Hose 3"
Length - Chemical Hose 150 ft.
Fittings NA
Outside Dia. 3-15/16"
Color Yellow
Max. Pressure - Chemical Hose 600 psi
Temp. Range -45 Degrees to 180 Degrees F
Bend Radius 9"
Safety Factor 4:1
Tube Material - Chemical Hose EPDM
Cover Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions