Check Availability
  • EATON 

    120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 40

  • Item # 40H567
  • Mfr. Model # EMS03H5CBN
120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40H567
Mfr. Model # EMS03H5CBN
UNSPSC #39121512
Shipping Weight 16.9 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 16 to 20A
Coil Volts 120VAC
Amps AC 40
Enclosure NEMA Rating 4X
Operator Push Button
Operator Function Start/Stop/Emergency Stop
Short Circuit Protection Motor Controller
Pilot Light No
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
Auxiliary Contact Form 1NO
Hz 60
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
Height 11.02"
Width 7.87"
Depth 6.30"
Standards UL
Includes Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller, bimetallic motor overload protection
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.