Check Availability
  • EATON 

    120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 20

  • Item # 40H510
  • Mfr. Model # EMS03D5ABA
120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination Starter/Machine Safety Panel
• NEMA 4X rated 60 Hz 20A, up to 32A, 575V
Control panel with drop-out protection, lockable disconnect and emergency stop. Includes self-protected combination motor controller and bimetallic motor overload protection with a Start/Stop and Emergency Stop push button. Machine shop/tool crib applications. Retrofit to existing.
UL 508A.
Show More Close
 

Technical Specifications

Item # 40H510
Mfr. Model # EMS03D5ABA
UNSPSC #39121512
Shipping Weight 11.0 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 1 to 1.6A
Coil Volts 120VAC
Amps AC 20
Enclosure NEMA Rating 4X
Operator Push Button
Operator Function Start/Stop/Emergency Stop
Short Circuit Protection Motor Controller
Pilot Light No
Control Transformer No
Auxiliary Contact Form 1NO
Hz 60
HP @ 3 Phase - 480V 1/2
Height 11.02"
Width 7.87"
Depth 6.30"
Standards UL
Includes Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller, bimetallic motor overload protection
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.