Check Availability
  • EATON 

    Chemical Hose, 2 in. ID, 12 ft., 2.63 in OD

  • Item # 44ZF88
  • Mfr. Model # H052332GN-12-SSCE
Chemical Hose, 2 in. ID, 12 ft., 2.63 in OD
Qty
  • Web Price
    $573.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZF88
Mfr. Model # H052332GN-12-SSCE
UNSPSC #40142007
Shipping Weight 11.09 lbs
Country of Origin USA *
Item Chemical Hose
Max. Pressure 300 psi
Fittings Stainless Steel, Cam and Groove
Tube Material UHMW-PE
Tube Material - Chemical Hose UHMW-PE
Inside Dia. - Chemical Hose 2"
Type - Chemical Hose Chemical Hose
Length - Chemical Hose 12 ft.
Max. Pressure - Chemical Hose 300 psi
Cover Material EPDM
Color Green
Hose Inside Dia. (In.) 2
Hose Outside Dia. (In.) 2.63
Inside Dia. 2"
Outside Dia. 2-5/8"
Length 12 ft.
Temp. Range (F) -40 to 250
Type Coupled Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In