Check Availability
  • EATON 

    Tower Light LED Assembly, Base Mountable, 3 Light, Steady Light Modes

  • Item # 20PZ64
  • Mfr. Model # SL7-100-L-RAG-24LED
Tower Light LED Assembly, Base Mountable, 3 Light, Steady Light Modes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tower light indicates machine state with high-performance LEDs that are designed to be used in adverse conditions, indoors or out.
Show More Close
 

Technical Specifications

Item # 20PZ64
Mfr. Model # SL7-100-L-RAG-24LED
UNSPSC #39112001
Catalog Page 279
Shipping Weight 1.3 lbs
Country of Origin Germany *
Tower Light Mounting Style Base
Number of Lights 3
Tower Light Color Amber, Green, Red
Light Modes Steady
Light Technology LED
Sounder Included No
Diameter 70mm
Overall Height 12-23/32"
Voltage 24VAC/DC
NEMA Rating NEMA 4X, IP66
Lamp Life 100,000 hr.
Housing Material Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -22 Degrees to 140 Degrees F
Standards IEC/EN 60947, UL, CSA, CE
Current Drawn 0.07A
Watts 1.6
Includes High Performance LED, Aluminum Pole and Easy Mount Base
Item Tower Light LED Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms