Check Availability
  • EATON 

    100 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 3"

  • Item # 44ZF49
  • Mfr. Model # H036348BK-100
100 ft. Vinyl Nitrile Smooth Cover Gasoline Hose, 3"
Qty
  • Web Price
    $3,441.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

EatonĀ® tank truck hose is designed to handle a wide variety of petroleum-based fuels including diesel, gasoline, and kerosene. This multifuel transfer hose is reinforced with multi-ply fiber cords and a dual helix with static wire.
Show More Close
 

Technical Specifications

Item # 44ZF49
Mfr. Model # H036348BK-100
UNSPSC #40142007
Catalog Page 2531
Shipping Weight 256.0 lbs
Country of Origin Turkey *
Item Smooth Cover Gasoline Hose
Type - Gasoline Hose Smooth Cover Gasoline Hose
Coupled Assembly / Bulk Bulk
Inside Dia. - Gasoline Hose 3"
Length - Gasoline Hose 100 ft.
Tube Material - Gasoline Hose Vinyl Nitrile
Outside Dia. 3-9/16"
Color Black
Max. Pressure - Gasoline Hose 150 psi
Temp. Range -40 Degrees to 180 Degrees F
Fitting Material Aluminum
Cover Material Vinyl Nitrile
Reinforcement Synthetic Fiber, Dual Helical Wires
* This product's country of origin is subject to change

Compliance and Restrictions