Check Availability
  • EATON 

    100 ft. Material Hose Rubber Material Hose

  • Item # 48RJ47
  • Mfr. Model # H052164-100
100 ft. Material Hose Rubber Material Hose
Qty
  • Web Price
    $2,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This EatonĀ® material hose is constructed with a 3/16"-thick natural rubber tube, 2-ply textile braid, and a conductive copper static wire. Ideal for transferring dry abrasive materials such as bottle caps and cleaning agents. Suitable for use in coal plants, dry cement operations, in-plant transfer, and well service applications.
Show More Close
 

Technical Specifications

Item # 48RJ47
Mfr. Model # H052164-100
UNSPSC #40142007
Catalog Page 2533
Shipping Weight 300.0 lbs
Country of Origin Turkey *
Item Material Hose
Type - Material Hose Material Hose
Inside Dia. - Material Hose 4"
Outside Dia. - Material Hose 4-1/32"
Length - Material Hose 100 ft.
Max. Pressure - Material Hose 75 psi
Tube Material - Material Hose Rubber
Color Black
Safety Factor 4:1
Cover Material Styrene Butadiene Rubber
Temp. Range -40 Degrees to 158 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms