Check Availability
  • EATON 

    100 ft. Material Hose EPDM Material Hose

  • Item # 48RJ49
  • Mfr. Model # H034948-100
100 ft. Material Hose EPDM Material Hose
Qty
  • Web Price
    $2,482.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

EatonĀ® material hose is suitable for use in construction, hot air blowing, in plant, and non-oily applications. It can also be used for dry cement and tank truck delivery operations.
Show More Close
 

Technical Specifications

Item # 48RJ49
Mfr. Model # H034948-100
UNSPSC #40142002
Catalog Page 2535
Shipping Weight 230.0 lbs
Country of Origin Turkey *
Item Material Hose
Type - Material Hose Material Hose
Inside Dia. - Material Hose 3"
Outside Dia. - Material Hose 3-9/16"
Length - Material Hose 100 ft.
Max. Pressure - Material Hose 150 psi
Tube Material - Material Hose EPDM
Color Brown
Safety Factor 4:1
Cover Material EPDM
Temp. Range -40 Degrees to 158 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In