Check Availability
  • EASYFLEX 

    Landscape Edging, Silver Aluminum , 24 ft., 1 EA

  • Item # 38HX70
  • Mfr. Model # 1806ML-24C
Landscape Edging, Silver Aluminum , 24 ft., 1 EA
Qty
  • Web Price
    $52.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Straight Wall edging system can be used to separate grass from landscape beds, planting areas, and tree rings.
Show More Close
 

Technical Specifications

Item # 38HX70
Mfr. Model # 1806ML-24C
UNSPSC #27112203
Shipping Weight 9.51 lbs
Country of Origin USA *
Item Landscape Edging
Material Aluminum
Color Silver
Length 24 ft.
Width 1/4"
Depth 4"
Total Length 24 ft.
Includes (4) 6 ft. Edging, (12) 10" Steel Spiral Spikes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms