Check Availability
  • EARTH FRIENDLY PRODUCTS 

    Kitchen and Bathroom Cleaner, 55 gal. Drum, Unscented Liquid, Ready To Use, 1 EA

  • Item # 39N016
  • Mfr. Model # PL9346/55
Kitchen and Bathroom Cleaner, 55 gal. Drum, Unscented Liquid, Ready To Use, 1 EA
Qty
  • Web Price
    $2,769.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39N016
Mfr. Model # PL9346/55
UNSPSC #47131805
Shipping Weight 480.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Kitchen and Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Color Gold
Chemical Series No Series
Standards EPA Safer Choice
Item Kitchen and Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms