Check Availability
  • EARTH FRIENDLY PRODUCTS 

    Kitchen and Bathroom Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA

  • Item # 4TKD1
  • Mfr. Model # PL9746/04
Kitchen and Bathroom Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

For use on showers, tile, tubs, and sinks, this cleaner removes soap scum, soil, and grime.
Show More Close
 

Technical Specifications

Item # 4TKD1
Mfr. Model # PL9746/04
UNSPSC #47131805
Catalog Page 1503
Shipping Weight 8.79 lbs
Country of Origin USA *
Item - All Purpose Cleaners Kitchen and Bathroom Cleaner
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Primary Chemical None
Standards EPA Safer Choice
Cleaner Form Liquid
Contains Alcohol Denat. (Corn-Derived Solvent) Caprylyl/Myristyl Glucoside (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Food Grade Preservative), Limonene (Orange) Oil., Potassium Sorbate (Plant-Derived, Sodium Coco Sulfate (Plant-Derived Surfactant) Phenoxyethanol (Preservative), Water
Chemical Series No Series
Item Kitchen and Bathroom Cleaner
Green Environmental Attribute Made From Rapidly Renewable Resource
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Alternate Search Terms