Check Availability
  • EARTH FRIENDLY PRODUCTS 

    Kitchen and Bathroom Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA

  • Item # 39N014
  • Mfr. Model # PL9346/04
Kitchen and Bathroom Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

ECOS™ PRO kitchen and bathroom cleaner can be used to clean showers, tile, tubs, and sinks. This formula rffectively removes dirt, grime, scum and grease from any water-safe surface.

• 1 gal. size
• Concentrated
Show More Close
 

Technical Specifications

Item # 39N014
Mfr. Model # PL9346/04
UNSPSC #47131805
Catalog Page 1503
Shipping Weight 8.83 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Kitchen and Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Color Gold
Chemical Series No Series
Standards EPA Safer Choice
Item Kitchen and Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms