Check Availability
  • EARTH FRIENDLY PRODUCTS 

    Metal Cleaner and Polish, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 6VLA3
  • Mfr. Model # PL9330/04
Metal Cleaner and Polish, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6VLA3
Mfr. Model # PL9330/04
UNSPSC #47131814
Shipping Weight 9.25 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Metal Polish and Stone Care
Item - Metal Polish and Stone Care Metal Cleaner and Polish
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Cleaner Container Type Jug
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Effective to Remove C. Difficile Spores, Hepatitis A
Chemical Series No Series
Primary Chemical None
Contains Laureth 3 (Plant-Derived Cleaner), Laureth 9 (Plant-Derived Cleaner), Methyl Soyate (Soy-Derived Solvent), Methylisothiazolinone (Preservative), Phenoxyethanol (Preservative), Water
Case Quantity 4
Item Metal Cleaner and Polish
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms