This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    Under Counter, 30 gal. Capacity, 44" x 43" x 18", Blue, Galvanized Steel

  • Item # 5T418
  • Mfr. Model # CRA-30
Under Counter, 30 gal. Capacity, 44" x 43" x 18", Blue, Galvanized Steel

See alternate products available online.

Product Details

Use the EAGLEĀ® safety cabinet for storing acids and corrosives. The 18-ga. galvanized steel cabinet has a powder-coated finish and polyethylene shelf and bottom. Features flush-mounted handles with key lock and shelf brackets on 4-3/4" centers.
Show More Close
 

Technical Specifications

Item # 5T418
Mfr. Model # CRA-30
UNSPSC #24112402
Shipping Weight 246.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 30 gal.
Height 44"
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Blue
Number of Doors 1
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Counter Height
Finish Powder Coated
Additional Shelf 5T423
Standards OSHA, NFPA Code 30, FM
Includes Special Corrosive Resistant Epoxy Powder Finish On All Internal and External Surfaces
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions