Check Availability
  • EAGLE 

    Under Counter, 22 gal. Capacity, 35" x 35" x 22", Blue, Galvanized Steel

  • Item # 4HPX7
  • Mfr. Model # CRA-70
Under Counter, 22 gal. Capacity, 35" x 35" x 22", Blue, Galvanized Steel
Qty
  • Web Price
    $1,185.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HPX7
Mfr. Model # CRA-70
UNSPSC #24112401
Shipping Weight 215.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 22 gal.
Height 35"
Width 35"
Depth 22"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Blue
Number of Doors 2
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30
Cabinet Height Range Desk or Table Height
Door Opening Height 25-3/4"
Door Opening Width 31-5/7"
Finish Powder Coated
Additional Shelf 4HPX8
Sump Capacity 5 gal.
Standards OSHA, NFPA Code 30
Includes Poly Shelf and Bottom Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions