Check Availability
  • EAGLE 

    Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel

  • Item # 15Y997
  • Mfr. Model # CRA-1925
Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel
Qty
  • Web Price
    $843.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y997
Mfr. Model # CRA-1925
UNSPSC #24112402
Shipping Weight 150.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 12 gal.
Height 35"
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30
Cabinet Height Range Desk or Table Height
Door Opening Height 29"
Door Opening Width 20"
Finish Powder Coated
Adapter Kit 1912G
Additional Shelf CRA-1909
Sump Capacity 2.5 gal.
Standards OSHA, NFPA Code 30
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions