Check Availability
  • EAGLE TOOL US 

    Replacement Countersink, Steel, 1/8" x 6"

  • Item # 20FR79
  • Mfr. Model # RB 250
Replacement Countersink, Steel, 1/8" x 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR79
Mfr. Model # RB 250
UNSPSC #27112801
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sheet Metal Installation Tool
Shank Size 1/8"
Length 5-1/4"
For Use With 1/4" Screws
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In