Check Availability
  • EAGLE TOOL US 

    Carbon Steel Wood Drilling Bit, Cable Style, 3/8" Bit, 72" Length, 3/16" Shank Size

  • Item # 20FR54
  • Mfr. Model # EHS37572
Carbon Steel Wood Drilling Bit, Cable Style, 3/8" Bit, 72" Length, 3/16" Shank Size
Qty
  • Web Price
    $35.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR54
Mfr. Model # EHS37572
UNSPSC #27112801
Shipping Weight 1.13 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Cable
Drill Bit Material Carbon Steel
Drill Bit Size 3/8"
Shank Size 3/16"
Overall Length 72"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In