Check Availability
  • EAGLE TOOL US 

    Carbon Steel Wood Drilling Bit, Cable Style, 3/8" Bit, 36" Length, 3/16" Shank Size

  • Item # 20FR52
  • Mfr. Model # EHS37536
Carbon Steel Wood Drilling Bit, Cable Style, 3/8" Bit, 36" Length, 3/16" Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR52
Mfr. Model # EHS37536
UNSPSC #27112801
Shipping Weight 0.63 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Cable
Drill Bit Material Carbon Steel
Drill Bit Size 3/8"
Shank Size 3/16"
Overall Length 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In