Check Availability
  • EAGLE TOOL US 

    Carbon Steel Wood Drilling Bit, Cable Style, 1/4" Bit, 24" Length, 3/16" Shank Size

  • Item # 20FR46
  • Mfr. Model # EHS25024
Carbon Steel Wood Drilling Bit, Cable Style, 1/4" Bit, 24" Length, 3/16" Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR46
Mfr. Model # EHS25024
UNSPSC #27112801
Shipping Weight 0.37 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Cable
Drill Bit Material Carbon Steel
Drill Bit Size 1/4"
Shank Size 3/16"
Overall Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In