Check Availability
  • EAGLE TOOL US 

    1/4" X 18" Cable Wood Drilling Bit, Carbon Steel, 3/16"

  • Item # 20FR45
  • Mfr. Model # EHS25018
1/4" X 18" Cable Wood Drilling Bit, Carbon Steel, 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR45
Mfr. Model # EHS25018
UNSPSC #27112801
Shipping Weight 0.29 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Cable
Drill Bit Material Carbon Steel
Drill Bit Size 1/4"
Shank Size 3/16"
Overall Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions