Check Availability
  • EAGLE TOOL US 

    1/2" X 54" Cable Wood Drilling Bit, Carbon Steel, 1/4"

  • Item # 20FR58
  • Mfr. Model # EHS50054
1/2" X 54" Cable Wood Drilling Bit, Carbon Steel, 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR58
Mfr. Model # EHS50054
UNSPSC #27112801
Shipping Weight 1.28 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Cable
Drill Bit Material Carbon Steel
Drill Bit Size 1/2"
Shank Size 1/4"
Overall Length 54"
* This product's country of origin is subject to change

Compliance and Restrictions