This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EAGLE 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Galvanized Steel

  • Item # 4T027
  • Mfr. Model # CRA-47
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Galvanized Steel

See alternate products available online.

Product Details

Use the EAGLEĀ® safety cabinet for storing acids and corrosives. The 18-ga. galvanized steel cabinet has a powder-coated finish and polyethylene shelf and bottom. Features flush-mounted handles with key lock and shelf brackets on 4-3/4" centers.
Show More Close
 

Technical Specifications

Item # 4T027
Mfr. Model # CRA-47
UNSPSC #24112402
Catalog Page 1881
Shipping Weight 315.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Finish Powder Coated
Additional Shelf 5T423
Standards OSHA, NFPA Code 30
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions