Check Availability
  • EAGLE 

    Standard, 60 gal. Capacity, 65" x 31-1/4" x 31-1/4", Blue, Galvanized Steel

  • Item # 4HPT5
  • Mfr. Model # CRA-6010
Standard, 60 gal. Capacity, 65" x 31-1/4" x 31-1/4", Blue, Galvanized Steel
Qty
  • Web Price
    $1,923.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HPT5
Mfr. Model # CRA-6010
UNSPSC #24112401
Shipping Weight 370.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 60 gal.
Height 65"
Width 31-1/4"
Depth 31-1/4"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Door Opening Height 59-3/4"
Door Opening Width 27-5/6"
Finish Powder Coated
Adapter Kit 5PW16
Additional Shelf 3KN46
Sump Capacity 6.8 gal.
Standards OSHA, NFPA Code 30, FM
Includes Poly Shelf and Bottom Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close