Check Availability
  • EAGLE 

    Standard, 24 gal. Capacity, 65" x 23" x 18", Blue, Galvanized Steel

  • Item # 3NPK6
  • Mfr. Model # CRA-1923
Standard, 24 gal. Capacity, 65" x 23" x 18", Blue, Galvanized Steel
Qty
  • Web Price
    $1,058.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the EAGLEĀ® safety cabinet for storing acids and corrosives. The 18-ga. galvanized steel cabinet has a powder-coated finish and polyethylene shelf and bottom. Features flush-mounted handles with key lock and shelf brackets on 4-3/4" centers.
Show More Close
 

Technical Specifications

Item # 3NPK6
Mfr. Model # CRA-1923
UNSPSC #24112402
Shipping Weight 215.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 24 gal.
Height 65"
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 3
Color Blue
Number of Doors 1
Material Galvanized Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30
Cabinet Height Range Full Height
Door Opening Height 59-3/4"
Door Opening Width 19-3/4"
Finish Powder Coated
Adapter Kit 1912G
Sump Capacity 1.67 gal.
Standards OSHA, NFPA Code 30
Includes Polyethylene Shelf and Bottom Trays
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions