Check Availability
  • EAGLE 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel

  • Item # 15Y999
  • Mfr. Model # CRA-4510
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel
Qty
  • Web Price
    $1,295.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y999
Mfr. Model # CRA-4510
UNSPSC #24112402
Shipping Weight 330.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 2
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Door Opening Height 59"
Door Opening Width 40"
Finish Powder Coated
Adapter Kit 1910G
Additional Shelf CRA-1914
Sump Capacity 5 gal.
Standards OSHA, NFPA Code 30, FM
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions