Check Availability
  • EAGLE 

    Stainless Screen, SS, Silver, 1-1/2"

  • Item # 3NJY7
  • Mfr. Model # S65S40
Stainless Screen, SS, Silver, 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NJY7
Mfr. Model # S65S40
UNSPSC #46191506
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Stainless Screen
Material Stainless Steel
For Use With 1 gal. Lab Can Mfr. No. 1301
Color Silver
Length 1-1/2"
Outside Dia. 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In