Check Availability
  • EAGLE 

    Spill Decks, Basins and Sumps, Uncovered, 34 gal. Spill Capacity, 5000 lb.

  • Item # 5PW01
  • Mfr. Model # 1631
  • (3)
Spill Decks, Basins and Sumps, Uncovered, 34 gal. Spill Capacity, 5000 lb. Drum Spill Cntnmnt Basin,2 Drum,5k lb. Drum Spill Cntnmnt Basin,2 Drum,5k lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HDPE is compatible with most chemicals. This low-profile basin loads and unloads easily.
Show More Close
 

Technical Specifications

Item # 5PW01
Mfr. Model # 1631
UNSPSC #24101905
Catalog Page 1864
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Drum Spill Containment Basin
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Uncovered
Number of Drums 2
Spill Capacity 34 gal.
Spill Containment Load Capacity 5000 lb.
Length 51-1/2"
Width 26-1/4"
Height 6-1/2"
Drain Included No
Modular / Nonmodular Nonmodular
Material Polyethylene
Spill Containment Opening Type No Cover
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In