Check Availability
  • EAGLE 

    Spill Decks, Basins and Sumps, Covered, 220 gal. Spill Capacity, 4000 lb.

  • Item # 3KN26
  • Mfr. Model # 1628
Spill Decks, Basins and Sumps, Covered, 220 gal. Spill Capacity, 4000 lb.
Qty
  • Web Price
    $1,198.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep drums and pumps covered with this 2-drum, high-profile workstation. It features chemical-resistant and weather-resistant polyethylene construction to provide secure, lockable, indoor/outdoor storage. It can be moved with a forklift or pallet jack. Permits lids to close while pump is in place.
Show More Close
 

Technical Specifications

Item # 3KN26
Mfr. Model # 1628
UNSPSC #24101907
Catalog Page 1865
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Covered Drum Spill Containment
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Covered
Number of Drums 2
Spill Capacity 220 gal.
Spill Containment Load Capacity 4000 lb.
Length 60"
Width 34"
Height 64"
Drain Included No
Modular / Nonmodular Nonmodular
Material Polyethylene
Spill Containment Opening Type Hinged Lift Up
Color Yellow
Standards EPA 40 CFR 264.175
* This product's country of origin is subject to change

Welcome Sign In