Check Availability
  • Spill Skids and Pallets
  • EAGLE 

    Spill Decks, Basins and Sumps, Uncovered, 66 gal. Spill Capacity, 5000 lb.

  • Item # 3BE85
  • Mfr. Model # 1638
Spill Decks, Basins and Sumps, Uncovered, 66 gal. Spill Capacity, 5000 lb.
Qty
  • Web Price
    $175.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HDPE is compatible with most chemicals. This low-profile, 4-drum basin fits on a standard 48" x 48" pallet for multilevel storage.
Show More Close
 

Technical Specifications

Item # 3BE85
Mfr. Model # 1638
UNSPSC #24101905
Catalog Page 1864
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Drum Spill Containment Basin
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Uncovered
Number of Drums 4
Spill Capacity 66 gal.
Spill Containment Load Capacity 5000 lb.
Length 51-1/2"
Width 51-1/2"
Height 8"
Drain Included Yes
Modular / Nonmodular Nonmodular
Material Polyethylene
Spill Containment Opening Type No Cover
Color Yellow
Includes 3/4" Drain Plug
Standards EPA 40 CFR 264.175
* This product's country of origin is subject to change

Welcome Sign In