Check Availability
  • Spill Skids and Pallets
  • EAGLE 

    Spill Decks, Basins and Sumps, Uncovered, 17-1/2 gal. Spill Capacity, 5000 lb.

  • Item # 15Z011
  • Mfr. Model # 1636
Spill Decks, Basins and Sumps, Uncovered, 17-1/2 gal. Spill Capacity, 5000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Z011
Mfr. Model # 1636
UNSPSC #24112402
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Drum Spill Containment Basin
Spill Containment Type Spill Decks, Basins and Sumps
Covered/Uncovered Uncovered
Number of Drums 1
Spill Capacity 17-1/2 gal.
Spill Containment Load Capacity 5000 lb.
Length 26-1/2"
Width 26-1/2"
Height 6-1/2"
Drain Included No
Modular / Nonmodular Modular
Material High Density Polyethylene
Spill Containment Opening Type No Cover
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In