Check Availability
  • EAGLE 

    Spill Carts, 30 gal. Spill Capacity, 2000 lb.

  • Item # 5PW02
  • Mfr. Model # 1637
Spill Carts, 30 gal. Spill Capacity, 2000 lb.
Qty
  • Web Price
    $663.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This platform cart features flat-top removable grating on a steel frame, a push/pull handle, and 2 swivel and 2 fixed casters.
Show More Close
 

Technical Specifications

Item # 5PW02
Mfr. Model # 1637
UNSPSC #24101905
Catalog Page 1874
Shipping Weight 146.0 lbs
Country of Origin USA *
Item Drum Spill Platform Cart
Portable Spill Product Type Spill Carts
Spill Capacity 30 gal.
Length 56"
Spill Containment Load Capacity 2000 lb.
Height 41"
Width 28"
Drain Included No
Material Steel/Polyethylene
Color Yellow
Includes Cart and 2 Drum Spill Platform with 30 Gallon Capacity
Standards Exceeds EPA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms