Check Availability
  • EAGLE 

    Spill Berm, Black, 12 ft. x 60 ft. x 12"

  • Item # 45UX89
  • Mfr. Model # T8441
Spill Berm, Black, 12 ft. x 60 ft. x 12"
Qty
  • Web Price
    $9,030.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UX89
Mfr. Model # T8441
UNSPSC #24101907
Shipping Weight 285.0 lbs
Country of Origin USA *
Item Spill Berm
Spill Berms Product Type Spill Berm
Length 12 ft.
Width 60 ft.
Height 12"
Color Black
Material XR-5(R)
For Use With Mfr. Model Number T8440BAG, T8441GP
Application Contain Leaks and Spills Around Your Machinery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms