Check Availability
  • EAGLE 

    Spill Berm, Black, 72" x 72" x 12"

  • Item # 45UX80
  • Mfr. Model # T8427
Spill Berm, Black, 72" x 72" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UX80
Mfr. Model # T8427
UNSPSC #24101907
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Spill Berm
Spill Berms Product Type Spill Berm
Length 72"
Width 72"
Height 12"
Color Black
Material XR-5(R)
For Use With Mfr. Model Number T8429BAG, T8427GP
Application Contain Leaks and Spills Around Your Machinery
Includes (16) Sturdy Side Supports
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms