Check Availability
  • EAGLE 

    Spill Berm, Yellow, 48" x 48" x 8"

  • Item # 45UX72
  • Mfr. Model # T8401
Spill Berm, Yellow, 48" x 48" x 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UX72
Mfr. Model # T8401
UNSPSC #24101907
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Spill Berm
Spill Berms Product Type Spill Berm
Length 48"
Width 48"
Height 8"
Color Yellow
Material Vinyl Coated Fabric
For Use With Mfr. Model Number T8429BAG
Application Contain Leaks and Spills Around Your Machinery
Includes (12) Sturdy Side Supports
* This product's country of origin is subject to change

Welcome Sign In