Check Availability
  • EAGLE 

    Spill Berm, Yellow, 57-3/4" x 57-3/4" x 3-1/2"

  • Item # 45UX21
  • Mfr. Model # T8103
Spill Berm, Yellow, 57-3/4" x 57-3/4" x 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UX21
Mfr. Model # T8103
UNSPSC #24101907
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Berms Product Type Spill Berm
Length 57-3/4"
Width 57-3/4"
Height 3-1/2"
Color Yellow
Material PVC Coated Fabric
Application Contain Leaks and Spills Around Your Machinery
Includes (4) Foam Sidewalls
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms