Check Availability
  • EAGLE 

    Spill Berm, Black, Yellow, 32-1/4" x 57-3/4" x 3-1/2"

  • Item # 45UX20
  • Mfr. Model # T8102G
Spill Berm, Black, Yellow, 32-1/4" x 57-3/4" x 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UX20
Mfr. Model # T8102G
UNSPSC #24101907
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Spill Containment Berm
Spill Berms Product Type Spill Berm
Length 32-1/4"
Width 57-3/4"
Height 3-1/2"
Color Black, Yellow
Material PVC Coated Fabric, Polyethylene
Application Contain Leaks and Spills Around Your Machinery
Includes (4)Foam Sidewalls and Grating
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms