Check Availability
  • EAGLE SERIES 

    Industrial Steam Cleaner,480VAC,20,000W

  • Item # 426A18
  • Mfr. Model # EAG LG-20-480-SF
Industrial Steam Cleaner,480VAC,20,000W
Qty
  • Web Price
    $39,217.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426A18
Mfr. Model # EAG LG-20-480-SF
UNSPSC #47121805
Shipping Weight 750.0 lbs
Country of Origin USA *
Item Industrial Steam Cleaner
Steam Production 69 lb./hr.
Water Tank Capacity 7.5 gal.
Working Pressure 0 to 160 psi
Voltage 480VAC
Wattage 20,000
Phase 3
Max. Temp. 371 Degrees
Temperature at Tip 220 Degrees F
Height 58"
Depth 58"
Width 23"
Speed Variable
Operating Time 24 hr. / 7 days
Amps 23
Hz 50/60
Cap Non-Pressurized
Includes (52) Piece Accessories Kit, 33 ft. Steam Gun, (3) Electric Heaters, (3) Heater Gaskets, Sight Glass Tube, Sight Glass Washer Set, 3/4" Steam Solenoid, Pressure Control Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms