Check Availability
  • EAGLE MANUFACTURING COMPANY 

    IBC Containment Unit, Covered, 400 gal. Spill Capacity, 10,000 lb.

  • Item # 402D35
  • Mfr. Model # 1683STC
IBC Containment Unit, Covered, 400 gal. Spill Capacity, 10,000 lb.
Qty
  • Web Price
    $3,,541.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402D35
Mfr. Model # 1683STC
UNSPSC #24101907
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Covered IBC Containment Unit
IBC Containment Product Type IBC Containment Unit
Covered/Uncovered Covered
Number of IBCs 1
Spill Containment Load Capacity 10,000 lb.
Spill Capacity 400 gal.
Length 79"
Width 86"
Height 94"
Drain Included No
Standards EPA 40 CFR 264.175, SPCC
Material HDPE
Spill Containment Opening Type Soft Top
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In